Beli spline bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SEK-TOOLS Spline Bit Set
    Mulai

    Rp939.900

    SEK-TOOLS Spline Bit Set
    atribut:
    • Case Dimensions (mm): 200x110x30
    • Double-headed Function: One Head
    • Material: Body = Chrome vanadium steel, Case = Steel
    • Set Content: Spline bit (30L) (M5 / 6 / 8 / 10 / 12), Spline bit (75L) (M5 / 6 / 8 / 10 / 12), Bit coupler 9.5mm
  2. PROTO 1/4inch Dr. Socket
    Mulai

    Rp909.900

    PROTO 1/4inch Dr. Socket
    Deskripsi:
    These 1/4" drive SAE sockets come with a one-quarter inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
    atribut:
    • Socket Size (inch): 3/16
    • Drive Type: Hand
    • Socket Shape: Spline
    • Material: Alloy Steel
    • Finish: Chrome
    • Drive Size (inch): 1/4
    • Measurement Type: SAE
    • Number of Points: 6
    • Standards: ASME B107.110-2012
  3. American Tool Spline Bit Socket
    Mulai

    Rp41.900

    American Tool Spline Bit Socket
    atribut:
    • Drive Size (inch): 1/2
    • Material: S2 Alloy Steel
    • Use for: Xenia & Avanza
  4. Kennedy Torx, Hex & Spline Bit Set
    Mulai

    Rp1.299.900

    Kennedy Torx, Hex & Spline Bit Set
    Deskripsi:
    This Impact Driver Bit Set is suitable for workshop and manufacturing use. Made from chrome molybdenum the range includes Hexagon, TX and Spline bits with 3/8 Inch and 1/2 Inch x 10mm Bit Adaptors that are suitable for hand and power impact drivers. Contents: 3/8 Inch and 1/2 Inch Square x 10mm Hexagon Bit Adaptors. 75mm x 10mm Hexagon bits: Hexagon: 4, 5, 6, 7, 8, 10 and 12mm. TX: Tx20, Tx25, Tx30, Tx40, Tx45, Tx50 and Tx55. Spline: 5, 6, 8, 10 and 12mm. 30mm x 10mm Hexagon bits: Hexagon: 4, 5, 6, 7, 8, 10 and 12mm. TX: Tx20, Tx25, Tx30, Tx40, Tx45, Tx50 and Tx55. Spline: 5, 6, 8, 10 and 12mm.
    atribut:
    • Bit Material: 58-62HRC Chrome Molybdenum
    • For use with: FAC5723420J KEN5737040K KEN5737050K KEN5737060K KEN5737070K KEN5737400K KEN5737420K STH5720910M STN5721396G STN5721396H
    • Overall Length: 30mm 75mm
    • Bit Type: Hexagon Spline TX
    • Applications: Engineers Mechanic
    • Part Number: KEN5736490K
  5. STAHLWILLE Spline-Drive-Adaptor (Kunci Ring)
    Mulai

    Rp1.099.900

    STAHLWILLE Spline-Drive-Adaptor (Kunci Ring)
    Deskripsi:
    MS-33787, MIL-W-8982HPQ high performance steel, gunmetal finish
  6. TEKIRO Bit Socket Spline 1/2inch (Mata Sock)
    Mulai

    Rp22.900

    TEKIRO Bit Socket Spline 1/2inch (Mata Sock)
    Deskripsi:
    TEKIRO 1/2" DR. K SOCK SPLINE 09 MM / MATA SOCK / ANAK SOCKTEKIRO 1/2 INCH KUNCI SOCK SPLINE 9 MM, kunci mata socket spline dengan ukuran drive 1/2" panjang 9 mm dengan keunggulan bisa digunakan untuk semua jenis baut/murFungsi : Bisa untuk membuka dan mengencangkan semua jenis nut/bolt. (hexagon, spline, dll)Material : Chrome VanadiumDimensi : 38mm 17mm 7mmKODE : SC-SP0463ORIGINAL TEKIRO
    atribut:
    • Dimension 3 (mm): 7
    • Dimension 5 (mm): 13
  7. ESCO 3/8"DRx3 / 8" Spline socket
    Mulai

    Rp1.499.900

    ESCO 3/8"DRx3 / 8" Spline socket
    atribut:
    • AS ONE Part Number: 64-2247-65
    • Dimensions t1 (mm): 9
    • Dimensions t2 (mm): 15
    • Mass (g): 24
    • Opposite Side (inch): 3/8
    • Overall Length L (mm): 26.5
    • Square Drive (inch): 3/8\"
  8. SEK-TOOLS Spline Socket Hanger
    Mulai

    Rp559.900

    SEK-TOOLS Spline Socket Hanger
    atribut:
    • Material: Chrome vanadium steel
    • Set Contents: Socket contents (mm): 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, socket hanger unit (mm): 210
    • Square Drive (inch): 1/4
  9. Toptul Bit Socket Spline (Mata Sock Hex)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp41.900

    Toptul Bit Socket Spline (Mata Sock Hex)
    atribut:
    • Drive (inch): 1/2
  10. TEKIRO Torx Bit Socket Spline 1/2inch (Mata Sock Bintang)
    Mulai

    Rp44.900

    TEKIRO Torx Bit Socket Spline 1/2inch (Mata Sock Bintang)
    Deskripsi:
    TEKIRO 1/2 INCH SOCKET BIT SPLINE M9.5x100 MM, Kunci socket bintang dengan ukuran drive 1/2 inch dengan panjang bit 100 mm Dapat digunakan dengan berbagai macam tool seperti ratchet handle, sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type bintang Material : Chrome vanadium
    atribut:
    • Dimension 2 (mm): 13
    • Dimension 3 (mm): 21
  11. THK Spline Nut
    Mulai

    Rp1.699.900

    THK Spline Nut
    Deskripsi:
    A spline nut made by die-casting a high-strength zinc alloy with excellent wear resistance. When combined with a rolled spline shaft, smooth linear motion and torque transmission can be obtained.
    atribut:
    • Outer Diameter Tolerance (mm): 0-(-0.062(h9))
    • P.C.D (mm): 47
    • Allowable Torque (N m): 211 (at contact pressure 9.8 N/mm²
    • Clearance (mm): Maximum rotation direction: α ≦ 20 minutes
    • Dimension B (mm): phi 6.6
    • Dimension F (mm): 14
    • Dimension R (mm): 2
    • Dimensions d (mm): Φ2
    • Flange Outer Diameter (Φmm): 61
    • Flange Thickness (mm): 8
    • Length L (mm): 50
    • Mass (g): 270
    • Material: High strength zinc alloy
    • Outer Diameter d (mm): 36
    • Suitable For: Axis: SS2550
    • Type: Flange type
  12. JTC Spline Bit Set (30L)
    Mulai

    Rp159.900

    JTC Spline Bit Set (30L)
    Deskripsi:
    Contents: 5pcs 10mm spline bits x 30L: M5, M6, M8, M10, M12.1pc 1/2inch DR. x 10mm bit holder.Bit material: S2.
    atribut:
    • Insulated Uninsulated: Uninsulated
    • Bit Style: Spline
    • Number of Pieces: 6
    • Overall Length (mm): 30
  13. Pro-Auto 3/8DR13PC Charging Spline Deep Socket
    Mulai

    Rp1.799.900

    Pro-Auto 3/8DR13PC Charging Spline Deep Socket
    Deskripsi:
    You can work efficiently with an electric or rechargeable screwdriver. Attaches to the included electric adapter. A spline socket quickly transforms into a socket for an electric dollar. Adopts a lock type to prevent the socket from falling out. You can quickly replace the socket with a simple one-touch operation. Comes with a bit holder and carabiner for easy carrying.Ideal for construction, scaffolding, civil engineering, electrical equipment, plumbing work, etc.
    atribut:
    • Case Dimensions (mm): 250x175x60
    • Mass (kg): 1.1
    • Set Contents: 3/8" spline deep socket: 8, 10, 12, 13, 14, 17, 19, 21mm, 3/8" electrical adapter (locking type): 1/4", carabiner 60mm, 1/4" bit holder 35mm
  14. SATA 1/2inch Dr. Bit Socket 12PT.
    Mulai

    Rp109.900

    SATA 1/2inch Dr. Bit Socket 12PT.
    Deskripsi:
    24801 12.5MM series 50MM long 12-point screwdriver socket M5 Product introduction ●The screwdriver head is made of S2 high-grade alloy steel, which is not easy to break and slip.
  15. THK Spline Shaft
    Mulai

    Rp4.199.900

    THK Spline Shaft
    Deskripsi:
    Since the tooth profile of the shaft is Formed by cold rolling, the surface of the tooth surface is work hardened to 250 HV or more, and because it has a smooth mirror finish, it is excellent in abrasion resistance and movement by a combination of nuts is extremely high It is smooth. The internal structure of the tooth surface causes fiber flow along the contour of the tooth profile, the tissue at the root of the tooth is extremely honey, and the fatigue strength is increasing.
    atribut:
    • Compatible: Nut: DPM 2536, DPM 2550, DP 25
    • Shaft Length: 1500mm
    • Shaft Outer Diameter: 26.9mm
    • Dimensions d0: 25φ mm
    • Dimensions dR: 22.6φ mm
    • Number of Gears: 16
    • Pitch Error: Single maximum: ± 0.025, cumulative maximum: ± 0.2/300mm
  16. Snap-on Spline L Key Multiple Spline Wrench Inch (Kunci L)
    Mulai

    Rp119.900

  17. KHK (KHK Gears) Spline
    Mulai

    Rp1.599.900

    KHK (KHK Gears) Spline
    Deskripsi:
    - SV- SVI involute spline shafts and hubs use automotive involute splines JIS D 2001:1959 (tooth surface alignment, backlash 0.06 to 0.15).- The spline shafts and hubs are tempered to improve their wear resistance.
    atribut:
    • Backlash (mm): 0.06 to 0.15
    • Module (m): 1.667
  18. KING TONY Torx Head Bit Socket Set (Kit Soket Bit Torx)
    Mulai

    Rp639.900

    KING TONY Torx Head Bit Socket Set (Kit Soket Bit Torx)
    Deskripsi:
    - Socket rail 240mmL- For torx head screw- H : 80mm
    atribut:
    • Socket Rail (mmL): 240
  19. TEKIRO DR. Hand Socket 1/2inch 12pt (Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    TEKIRO DR. Hand Socket 1/2inch 12pt (Mata Sock)
    Deskripsi:
    TEKIRO 1/2 INCH KUNCI SOCK 12 PT 08 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : Chrome VanadiumDimensi : 37mm 22mm 13mm
    atribut:
    • Dimension 3 (mm): 13
Daftar Harga spline bit Terbaru October 2026
SEK-TOOLS Spline Bit SetRp939.900
PROTO 1/4inch Dr. SocketRp909.900
American Tool Spline Bit SocketRp41.900
Kennedy Torx, Hex & Spline Bit SetRp1.299.900
STAHLWILLE Spline-Drive-Adaptor (Kunci Ring)Rp1.099.900
TEKIRO Bit Socket Spline 1/2inch (Mata Sock)Rp22.900
ESCO 3/8"DRx3 / 8" Spline socketRp1.499.900
SEK-TOOLS Spline Socket HangerRp559.900
Toptul Bit Socket Spline (Mata Sock Hex)Rp41.900
TEKIRO Torx Bit Socket Spline 1/2inch (Mata Sock Bintang)Rp44.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)